#2 SS Replacement Nut
#2 SS Replacement Nut
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High quality 316 stainless steel
- Operating nut style #2
- Replacement operating nut for valves
Specifications
- Brand Model Compatibility:
- P52298
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316 SS
- NSF Certified:
- No
- Product Type:
- Operating Nut
- Valve Size:
- 2 in