Robarge Enterprises
7 ft. 316 Stainless Steel Valve Nut Repair Kit
Part #W0800015 | Item #7304957 | Manufacturer Part #2011-7
Call for Pricing
Length:
7 ftHow to get it:
Product Details
- This one of a kind tool kit allows you to remove rounded and worn operating nuts off valves without having to dig up roads or sidewalks
- If you can see the top of the operating nut, and can reach it with a valve key, you can replace it with a new SS nut
- With this tool and just 11 steps, you can replace the operating nut on all major brands of valves
- New nuts are high quality 316 SS for a long life
- Shutting down water mains, door-to-door notifications and closing busy roads to replace a valve because the operating nut is stripped will be a thing of the past
Specifications
FM Approved: No
IAPMO Listed: No
Length: 7 ft
Material: Stainless Steel
Material Type: 316
NSF Certified: No
Product Type: Nut
UL Listed: No