40 x 23-1/4 x 4 in. Medicine Cabinet in Brushed Nickel
40 x 23-1/4 x 4 in. Medicine Cabinet in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rust-free aluminum cabinet
- Framed mirrored cabinet
- 23 1/4" width, 40" height, 4" depth
- Door opening angle 170° (110° with lights)
- SAFESEAL® gasket frame
- Concealed finger pull
- Back mirror inside cabinet
- 2 mirror door
- Front mirror with 1" bevel
- Recess or surface mount (side kits needed for surface mount)
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4 in
- Height:
- 40 in
- IAPMO Listed -:
- No
- Installation Type:
- Recessed Mount, Surface Mount
- Material:
- Aluminum
- Width:
- 23-1/4 in