48 x 27 in. Recessed Mount, Semi-recessed Mount and Surface Mount Medicine Cabinet in Mirror Finish
48 x 27 in. Recessed Mount, Semi-recessed Mount and Surface Mount Medicine Cabinet in Mirror Finish
Frequently Purchased Together
Product Details
Product Details
- Vertical opening with position-hold door-opening mechanism
- Mirrored interior
- Cantilever shelving, 6 adjustable glass shelves
- Can be recessed, semi-recessed (kit required) or surface mounted (surface mounting kit required)
- Energy efficient LEDs with an estimated life of 53,000 hours
- LED lighting
- Lighted interior
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Mirror Finish
- Color Temperature:
- 2700
- Depth:
- 6 in
- Glass Type:
- Mirror
- Height:
- 27 in
- Installation Type:
- Recessed Mount, Semi-recessed Mount, Surface Mount
- Light Bulb Type:
- LED
- Lights Included:
- Yes
- Lumens:
- 2005
- Material:
- Aluminum, Glass
- Mirror Included:
- Yes
- Number of Doors:
- 1
- Number of Shelves:
- 6
- UL Listed:
- UL 962
- Width:
- 48 in