23-1/4 in. Single Door Medicine Cabinet with Decorative and Mirror Glass
AiO® 23-1/4 in. Single Door Medicine Cabinet with Decorative and Mirror Glass
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- One-touch task lighting for your best look with smooth and continuous dimming
- Interior LED illumination that turns on and off with the exterior task lights
- Magnetic storage strip for convenient access to small metal implements and to simplify your daily routine
- Power when and where you need it most with the added benefit of an integrated electrical outlets and USB ports
- Positionable magnifying mirror
- Clip-on 170° hinges make installation exceptionally easy and provide plenty of clearance when the door is open
- Constructed using anodized aluminum frames and our patented safeseal gasket to ensure a quiet, moisture and dust-resistant interior
- Configure the interior of your cabinet to accommodate essential items of varying heights
- Invisible speakers with OM audio technology for a quality sound experience
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- AiO®
- Depth:
- 4-7/8 in
- Glass Type:
- Decorative, Mirror
- Height:
- 30 in
- IAPMO Listed:
- No
- Installation Type:
- Surface Mount, Recessed Mount
- Material:
- Satin Anodized Aluminum
- UL Listed:
- UL 962
- Width:
- 23-1/4 in