30 in. Surface Mount Medicine Cabinet in Satin Anodized Aluminum
AiO® 30 in. Surface Mount Medicine Cabinet in Satin Anodized Aluminum
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- AiO®
- Color Finish Category:
- Greys
- Color Finish Name:
- Satin Anodized Aluminum
- Glass Type:
- Mirror
- Height:
- 30 in
- Installation Type:
- Surface Mount
- Material:
- Aluminum, Glass
- Mirror Included:
- Yes
- Width:
- 29-1/4 in