Double Wall Sconce in Polished Chrome
M Series Double Wall Sconce in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Electrical components are ETL/UL certified for damp locations
- Light can be adjusted facing up or down
- Designed to provide exceptional task lighting, 100 W incandescent fixture and bulbs sold separately
- Wall mount only
Specifications
- ADA Compliant:
- No
- Collection:
- M Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Energy Star Compliant:
- No
- Height:
- 9 in
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Number of Lights:
- 2
- UL Listed:
- Yes
- Width:
- 12-1/2 in