40 in. Vertical LED Task Light
Inline 40 in. Vertical LED Task Light
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Versatile inline task lights are designed specifically to pair with M-series cabinets, the light front is flush with M-series doors for a clean look, inline and M-series cabinets can be configured in multiple ways to best fit your needs also available in both 30" and 40" heights
- LEDs are energy-efficient, duplicate natural light and outlast incandescent and fluorescent bulbs, lights are ETL damp location-listed to UL U.S. and Canadian standards, Max 21 W (for single color 3000K or 4000K) and Max 42 W (for variable color)
- Integrated task lighting allows for precision grooming, all models are dimmable and available in warm white (3000K), natural white (4000K) and variable color temperature (adjustable between 3000K and 4000K)
- Aluminum construction resists the intense moisture of the bathroom environment and ensuring long-lasting beauty
Specifications
- Collection:
- Inline
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Mirror
- Depth:
- 4-3/4 in
- Energy Star Compliant:
- No
- Height:
- 40 in
- Length:
- 3-1/2 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Number of Lights:
- 1
- Watts:
- 120 W
- Width:
- 3-1/2 in