23-1/4 x 30 in. Merion Decorative Framed Cabinet with Left Hinge and Electric Option in Polished Nickel with Classic Grey
This product has been replaced by
Manufacturer Part #D2C2430D4ME77TM
Mainline 23-1/4 x 30 in. Merion Decorative Framed Cabinet with Left Hinge and Electric Option in Polished Nickel with Classic Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- In-cabinet outlet provides 110-volt power for items such as electric razors and toothbrushes and electric option includes one 15A 110VAC duplex outlet
- These cabinets are constructed using anodized aluminum frames and our patented safeseal gasket to ensure a quiet, moisture and dust-resistant interior
- These cabinets are inspired by the sleek sophistication of the 1930s with clean lines which lend an air of chic refinement
- Offering secure storage for personal items and other valuables and this safety lock box also keeps medicines out of the reach of children
- Electrical components are ETL/UL certified for damp locations
- Use the pull-out magnifying mirror (POMM) to perform detailed tasks like tweezing while creating less ergonomic stress and this mirror magnifies at 3x and retracts neatly into the cabinet
- With convenient three-way adjustments and these heavy-duty self-closing hinges offer a left or right hinge adjustability
Specifications
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA C22.2 No. 68
- Collection:
- Mainline
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 4 in
- Glass Type:
- Mirror
- Height:
- 30 in
- IAPMO Listed -:
- No
- Installation Type:
- Recessed Mount, Surface Mount
- Material:
- Satin Anodized Aluminum
- Power Source:
- Electric
- UL Listed:
- UL 962
- Width:
- 23-1/4 in