DEC FRMD CAB D4 BM GRAY BRSHD NKL
Mainline DEC FRMD CAB D4 BM GRAY BRSHD NKL
Frequently Purchased Together
Product Details
- In-cabinet outlet provides 110-volt power for items such as electric razors and toothbrushes and electric option includes one 15A 110VAC duplex outlet
- These cabinets are constructed using anodized aluminum frames and our patented safeseal gasket to ensure a quiet, moisture and dust-resistant interior
- These cabinets feature a wide bevel reminiscent of a gallery frame
- Offering secure storage for personal items and other valuables and this safety lock box also keeps medicines out of the reach of children
- Electrical components are ETL/UL certified for damp locations
- Use the pull-out magnifying mirror (POMM) to perform detailed tasks like tweezing while creating less ergonomic stress and this mirror magnifies at 3x and retracts neatly into the cabinet
- With convenient three-way adjustments and these heavy-duty self-closing hinges offer a left or right hinge adjustability
Specifications
- Collection:
- Mainline
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4 in
- Glass Type:
- Mirror
- Height:
- 30 in
- Material:
- Glass
- Type:
- RDC2430D4BMG71
- Width:
- 23-1/4 in