19-1/4 in. Flat Top Cabinet with Pencil Edge Mirror
PL Series 19-1/4 in. Flat Top Cabinet with Pencil Edge Mirror
Frequently Purchased Together
Product Details
Product Details
- In-cabinet electrical outlet provides power where you need it most
- Safe seal gasket ensures years of moisture and dust-free functionality
- Three-mirror design with a mirrored interior
- Adjustable shelves in 2-inch increments; 3 shelves for 30" H and 4 shelves for 40" H
- Recessed or Surface-Mount installation; side kits sold separately
- Offering secure storage for personal items and other valuables, this safety lock box also keeps medicines out of the reach of children and not available for the tri-view or three door cabinets
- Electrical components are ETL/UL certified for damp locations
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- PL Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Classic Grey
- Depth:
- 4 in
- Glass Type:
- Mirror
- Height:
- 30 in
- IAPMO Listed:
- No
- Installation Type:
- Recessed Mount
- Length:
- 19-1/4 in
- Lights Included:
- No
- Material:
- Aluminum, Glass
- Mirror Edge:
- Polished Edge
- Mirror Included:
- Yes
- Number of Doors:
- 1
- Number of Shelves:
- 3
- Size:
- 19-1/4 in x 30 in x 4 in
- UL Listed:
- Yes
- Width:
- 19-1/4 in