30 x 23-1/4 x 3-3/4 in. Single Door Mirror Medicine Cabinet in Mahogany
PL Series 30 x 23-1/4 x 3-3/4 in. Single Door Mirror Medicine Cabinet in Mahogany
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rust-free aluminum construction
- SAFESEAL® gasket frame
- 23 1/4" width, 30" height, 4" depth
- Recess or surface mount with side kit
- 3-way adjustable concealed hinge system
- 3 adjustable glass shelves
- Back mirror inside cabinet
- 2 mirror door
- Door opening 110°
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- PL Series
- Color Finish Category:
- Browns
- Color Finish Name:
- Mahogany
- Depth:
- 3-3/4 in
- Glass Type:
- Beveled
- Height:
- 30 in
- IAPMO Listed -:
- No
- Installation Type:
- Recessed Mount, Surface Mount
- Material:
- Aluminum
- Width:
- 23-1/4 in