24 x 40 x 4 in. Flat Beveled Right Hinge Medicine Cabinet with Electric
This product has been replaced by
Manufacturer Part #MC2440D4FBRE2
SafeSeal® 24 x 40 x 4 in. Flat Beveled Right Hinge Medicine Cabinet with Electric
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rust-free aluminum cabinet
- Two mirror door, back mirror inside cabinet
- 23 1/4 " width, 39 3/8" height, 4" depth
- Door opening angle 170° (110° with lights)
- SAFESEAL® gasket frame
- Concealed finger pull
- Electric, modular components
- 3/4" beveled right door
- Recess or surface mount
Documents
Specifications
- Collection:
- SafeSeal®
- Color Finish Name:
- Satin Silver Interior
- Depth:
- 4 in
- Glass Type:
- Flat Beveled
- Height:
- 40 in
- Installation Type:
- Recessed Mount, Surface Mount
- Material:
- Aluminum
- Width:
- 24 in