10 A Spline Combination Hammer
10 A Spline Combination Hammer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 360 degree auxiliary handle
- Vario-Lock™ positioning - rotates and locks chisel into 12 different positions to optimize working angle
- Integral clutch - helps minimize torque reaction
- Combination dual mode selector
Specifications
- AMP:
- 10
- CSA Certified:
- Yes
- Chuck Size:
- 1-9/16 in
- Handle Type:
- D-handle
- Length:
- 25 in
- Material:
- Metal, Plastic
- Power Source:
- Electric
- Tool Type:
- Hammer Drill
- Type:
- B11247
- UL Listed:
- Yes