5/16 x 5/16 x 25/64 in. SDS-Plus Masonry 1 Piece

You last purchased this on
 
Robert Bosch

5/16 x 5/16 x 25/64 in. SDS-Plus Masonry 1 Piece

This product requires certification to purchase.
You last purchased this on
 
Robert Bosch

5/16 x 5/16 x 25/64 in. SDS-Plus Masonry 1 Piece

  • Fast #
  • Part #BHC2051
  • Item #542794
  • Manufacturer Part #HC2051
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Four-Flute design for fast dust removal
  • Optimized flute design to reduce stress and make the bit run cooler
  • Centric tip for optimal hole geometry
  • Optimized brazing and hardening process for top resistance in reinforced concrete
  • Requires Certification

Specifications

Bit Diameter(s) (In):
5/16 in
Bit Sizes:
5/16 in
Drill Bit Type:
Masonry
Length:
6 in
Magnetic:
No
Material:
Carbide, Steel
Number of Pieces:
1 Piece
Product Type:
Masonry Bit
Shank Size:
25/64 in
Shank Style:
SDS-Plus