5/16 x 5/16 x 5/16 in. 3-Flat Masonry 1 Piece

You last purchased this on
 
Robert Bosch

5/16 x 5/16 x 5/16 in. 3-Flat Masonry 1 Piece

This product requires certification to purchase.
You last purchased this on
 
Robert Bosch

5/16 x 5/16 x 5/16 in. 3-Flat Masonry 1 Piece

  • Fast #
  • Part #BGT400
  • Item #3803389
  • Manufacturer Part #GT400
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Bit Diameter(s) (In):
5/16 in
Bit Sizes:
5/16 in
Drill Bit Type:
Masonry
Length:
4 in
Magnetic:
No
Number of Pieces:
1 Piece
Product Type:
Masonry Bit
Shank Size:
5/16 in
Shank Style:
3-Flat