5/8 x 2-1/16 in. SDS Plus and Stop
5/8 x 2-1/16 in. SDS Plus and Stop
Product Details
Documents
Specifications
- Application:
- Anchors
- Bit Sizes:
- 5/8 in
- Drill Bit Type:
- SDS Plus, Stop
- Drilling Depth (in):
- 2-1/16 in
- Head Diameter:
- 0.625
- Length:
- 4-1/2 in
- Material:
- Carbide