1 x 1 x 3/4 in. Spline Hammer 1 Piece
1 x 1 x 3/4 in. Spline Hammer 1 Piece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Large flute volume for fast drilling, dust transport and less clogging
- Patented 4 cutter tip design that provides optimal performance
- Narrow flute back for reduced friction between bit and material
- Tungsten carbide tipped provides superior wear resistance in tough applications
Specifications
- Bit Diameter(s) (In):
- 1 in
- Bit Sizes:
- 1 in
- Drill Bit Type:
- Hammer
- Length:
- 16 in
- Magnetic:
- No
- Material:
- Carbide, Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- Masonry Bit
- Shank Size:
- 3/4 in
- Shank Style:
- Spline