1/4 x 1 in. #2 Steel Square Recess Bit
1/4 x 1 in. #2 Steel Square Recess Bit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Bit Length:
- 1
- Magnetic:
- No
- Material:
- Steel
- Shank Size:
- 1/4 in
- Shank Style:
- Hex
- Size:
- #2
- Tool Type:
- Recessed
- UL Listed:
- No