1-1/4 in. 1-Piece Extension Kit
1-1/4 in. 1-Piece Extension Kit
Frequently Purchased Together
Product Details
- Perrin and Rowe® 1-1/4" extension kit to wall mount volume control U.3230 and U.3240 (top of therm)
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Faucet Connection Size:
- 1-1/4 in
- Faucet Part Type:
- Repair Kit
- Fits Model:
- U.3230, U.3231, U.3240R, R.3240, U.3241, U.3793, U.3794
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1-1/4 in x 3/4 in
- GSA Approved:
- No
- Handle Type:
- Less Handles
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 1-1/4 in
- Material:
- Brass
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Pressure - Maximum:
- 75 psi
- Schedule Class:
- 77.5
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.1 lb