1-3/4 in. Air Switch in Tuscan Brass
1-3/4 in. Air Switch in Tuscan Brass
Frequently Purchased Together
Product Details
Product Details
- Installation depth on deck or wall: 1-1/4" cutout, 2" maximum
- Includes transmitter button with escutcheon, base and fastening nut
- Escutcheon and button made of brass
- Button and escutcheon adhered to base
- Does not come with control box, button only
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Diameter:
- 1-3/4 in
- Height:
- 2-1/4 in
- Material:
- Brass
- Product Type:
- Air Switch
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UL Listed:
- No