12-1/16 in. Shower Arm in Inca Brass

You last purchased this on
 
ROHL®

12-1/16 in. Shower Arm in Inca Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

12-1/16 in. Shower Arm in Inca Brass

  • Fast #
  • Part #R147512IB
  • Item #1725689
  • Manufacturer Part #1475/12IB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Inca Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sliding escutcheon
  • 13-3/4" projection
  • 1/2" male inlet and outlet
  • Can be used as a replacement arm for use with Rain type showerheads
  • Modern style escutcheon available, order ROGSCO14
  • Shown here with Rohl showerhead, not included
  • 3-3/4" rise from wall connection
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Brass Tones
Color Finish Name:
Inca Brass
End Connection 1:
Male
End Connection 2:
Male
End Connections:
Male
Faucet Connection Size:
1/2 in
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Installation Type:
Wall Mount
Length:
12-1/16 in
Material:
Brass
Shower Arm Reach:
12-1/16 in