20 gpm Tub Filler with Double Lever Handle in Polished Nickel

You last purchased this on
 
Perrin & Rowe®

20 gpm Tub Filler with Double Lever Handle in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Perrin & Rowe®

20 gpm Tub Filler with Double Lever Handle in Polished Nickel

  • Fast #
  • Part #RU3747LSPN
  • Item #4322563
  • Manufacturer Part #U.3747LS-PN
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fixed spout
  • Retractable all metal hand shower
  • Hole cutouts: 4 x 1-3/8"
  • Flow rate: 16-20 gpm
  • Connections: 3/4"? NPT
  • Spout is 2-piece rough and trim
  • Innovative valve hose connection, complete with flexible stainless steel hose and 90° elbow
  • Brass construction
  • Ceramic disc control cartridges
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Drain Included:
No
Faucet Center Size:
8 in
Faucet Connection:
NPT
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
20 gpm
Handle Material:
Metal
Handle Type:
Lever
Hose Included:
Yes
IAPMO Listed -:
No
Installation Type:
Deck Mount
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Spout Height:
3 in
Spout Reach:
10 in
Spout Type:
Fixed
Trim Only:
No
Tub Spout Reach:
10 in
WaterSense Labeled:
No