2.5 gpm Bath and Shower Trim Kit with Double Lever Handle and Hand Shower in Polished Nickel
2.5 gpm Bath and Shower Trim Kit with Double Lever Handle and Hand Shower in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- A4917 Exposed Therm Mixer
- 1560 Riser/Diverter/Hose/ hand-shower Holder
- Kit Includes:
- 1037/8 8" Anti-Cal Showerhead
- 1101/8E Single Function hand-shower
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.5 gpm
- Hand Shower Flow Rate:
- 2.5 gpm
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Trim Only:
- Yes
- WaterSense Labeled:
- No