Multi Function Hand Shower in Satin Nickel
Michael Berman Graceline™ Multi Function Hand Shower in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ABS construction
- Connection: 1/2" male
- Three-function spray patterns: classic spray, nebulizer mist, and massage
- Cleaning wrench included
- Flow rate 2.0 GPM*
- Flow rate: 2 gpm
- Includes cleaning wrench
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Michael Berman Graceline™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 3-1/2 in
- End Connection 1:
- Male
- End Connections:
- Male
- Faucet Connection:
- Male
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 8-87/100 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 8-87/100 in
- Hose Included:
- No
- Length:
- 8-7/8 in
- Pause Control:
- No
- Shape:
- Round
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Rain, Nebulizer
- WaterSense Labeled:
- Yes
- Width:
- 3-1/2 in