36 in. Grab Bar with Lever Handle Slider in Polished Chrome
36 in. Grab Bar with Lever Handle Slider in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Grab bar is compliant with Americans with Disabilities Act of 1990 (ADA)
- Verona and Arcana escutcheon design
- Includes 36" grab bar with slider, wall outlet, 59" metal hose, and single-function hand shower
- Mounting hardware included
- Grab Bar compliant with Americans with Disabilities Act of 1990 (ADA)
- Sliding hand shower parking bracket
- Includes mounting hardware
- Sliding hand-shower parking bracket
- Brass construction
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 1-3/8 in
- Faucet Connection Size:
- 1/2 in
- Hose Included:
- No
- Hose Length:
- 59 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 36 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Pause Control:
- No
- Product Type:
- Grab Bar
- Spray Type:
- Classic
- Width:
- 3-1/4 in