36 in. Grab Bar with Slider in Polished Chrome
36 in. Grab Bar with Slider in Polished Chrome
Frequently Purchased Together
Product Details
- Verona and Arcana escutcheon design
- Includes mounting hardware
- Grab bar is compliant with Americans with Disabilities Act of 1990 (ADA)
- Sliding hand shower parking bracket
- Brass construction
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 1-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 36 in
- Material:
- Brass
- Mount Type:
- Wall
- Product Type:
- Grab Bar
- Width:
- 3-3/4 in