7 in. Wall Mount Shower Arm in Tuscan Brass
This product has been replaced by
Manufacturer Part #1440/6TCB
7 in. Wall Mount Shower Arm in Tuscan Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" female inlet connection
- 1/2" male outlet connection
- Length: 7"
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- End Connection 1:
- Male
- End Connections:
- Male
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 7 in
- Material:
- Brass
- NSF Certified:
- No
- Shower Arm Reach:
- 7 in
- WaterSense Labeled:
- No
- Width:
- 2-63/100 in