This product requires certification to purchase.

9-3/8 in. Wall-Mount Shower Arm Polished Chrome

ROHL®

9-3/8 in. Wall-Mount Shower Arm Polished Chrome

  • Fast #
  • Part #R14408APC
  • Item #2304830
  • Manufacturer Part #1440/8APC
5 out of 5 Customer Rating
Brand image
ROHL®

9-3/8 in. Wall-Mount Shower Arm Polished Chrome

  • Fast #
  • Part #R14408APC
  • Item #2304830
  • Manufacturer Part #1440/8APC
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Length: 8"
  • Includes sliding escutcheon
  • Inlet: 1/2" male
  • Outlet: 1/2" male
  • Modern style escutcheon available, order ROS0006, not available in Old Iron
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
9-3/8 in
Diameter:
2-3/16 in
End Connection 1:
Male
End Connection 2:
Male
End Connections:
Male
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-3/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
9-3/8 in
Material:
Brass
NSF Certified:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Shower Arm Reach:
8-7/16 in
Spout Reach:
9-3/8 in
Spout Type:
Angled
UL Listed:
No
UPC:
824438107465
Width:
2-3/16 in