KIT ROHL ITALIAN BATH KIT FOR PRESSURE BALANCE TRIM WITH METAL LEVER AND ROTARY DIVERTER IN POLISHED
Acqui® KIT ROHL ITALIAN BATH KIT FOR PRESSURE BALANCE TRIM WITH METAL LEVER AND ROTARY DIVERTER IN POLISHED
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 function
- Rough valve sold separately
- Temperature and volume control
- - Order RDD-2 1/2" pressure balance rough valve
Documents
Specifications
- Collection:
- Acqui®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 4-1/4 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- Number of Handles:
- Two Handle
- Showerhead Function:
- Multi
- Style:
- Traditional
- Type:
- Trim
- Valve Trim Type:
- Pressure Balancing
- Width:
- 2-1/2 in