Single Handle Kitchen Faucet in Polished Nickel
Acqui® Single Handle Kitchen Faucet in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 9" reach column spout
- Swivel spout
- Ceramic disc control cartridge
- 4" deep deck extension kit, order part # C7555EXT
- 1.5 GPM
- 2 11/64" max installation depth on deck
- Brass construction
- 1 3/8" hole cutout
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Acqui®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10-25/32 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/8 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- Yes
- Spout Height:
- 7-29/32 in
- Spout Reach:
- 9 in
- Spout Type:
- Swivel
- Spray Type:
- Spray
- Trim Only:
- No