1.5 RVRS Undercounter Fireclay Kitchen Sink in Biscuit
This product has been replaced by
Manufacturer Part #6337-68
Allia 1.5 RVRS Undercounter Fireclay Kitchen Sink in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rear drain placement
- Extra deep bowls: 10" deep large bowl and 8" deep small bowl
- Standard 3-1/2" diameter US drain openings
- QN25UM Undermount Kit available.
- Stain and thermal shock resistant
- No extended throat for the disposer is needed for standard ISE disposers. If the Evolution Series from Insinkerator is specified on the 6337 and 6339, you will need the ISE10082 to fit the smaller bowl. Order ISESPACER to accommodate installation.
- Sink measures 33" x 22"
- Includes “ALLIA PARIS” badge
- Weight 98 lbs.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Collection:
- Allia
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 10-3/4 in
- Drain Location:
- Center, Rear
- Drain Opening:
- 3-1/2 in
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 18-1/4 in x 18-3/4 in x 10 in
- Sink Bowl Size, Right:
- 11-1/8 in x 16-1/4 in x 8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Fireclay
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 22 in