Luxury Air Gap in English Bronze
Allia Luxury Air Gap in English Bronze
Frequently Purchased Together
Product Details
- Body is made of heat-resistant polypropylene
- 1005N - Order U.5585BO 3/4" thermostatic rough valve
- Cap and base ring made of brass
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Allia
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- IAPMO Listed -:
- No
- Length:
- 2-1/2 in
- Material:
- Brass, Plastic
- Material Type:
- Polypropylene