Bathroom Sink Faucet with Double Cross Handle in Tuscan Brass
Arcana Bathroom Sink Faucet with Double Cross Handle in Tuscan Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fixed spout
- Brass construction
- Quarter-turn ceramic disc control cartridges
- 6" spread from temperature indicator to temperature indicator
- 1.2 GPM
- Flow rate: 1.2 gpm
- Cross handle
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Arcana
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 3 in
- Spout Reach:
- 5-3/8 in
- Spout Swivel:
- 10°
- Spout Type:
- Fixed
- Trim Only:
- No
- WaterSense Labeled:
- No