Arcana™ *CVR* ROHL ITALIAN SS 1B KITC SINK

Part #RRUW3616SB  |  Item #7525739  |  Manufacturer Part #RUW3616SB

$2,232.00 EACH

Type:

RRUW3616SB
Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Commercial grade, 16 gauge 18/10 type 304 Stainless Steel
  • 42" minimum cabinet size
  • For matching wire sink grid, order WSGRUW3616

Documents

Specifications

ADA Compliant: No

Application: Residential

Collection: Arcana™

Color Finish: Brushed Stainless Steel

Color Finish Category: Stainless Steel

Drain Diameter: 3-1/2 in

Drain Location: Right

Gauge: 16

NSF Certified: No

Overall Width: 8-1/4 in

Shape: Oval

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Type: RRUW3616SB