Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)
Arcana™ Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Back plate, sleeve and dome with specified handle
- Must order AC27NBO rough value to complete
- Brass construction
- Must order rough valve to complete
- Round escutcheon with bell housing and handle
- R1062BO
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- ZA33BO
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Arcana™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 4-5/8 in
- Escutcheon Height:
- 2-3/32 in
- Escutcheon Width:
- 2-3/32 in
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Transfer & Diverter, Volume Control
- WaterSense Labeled:
- No