DESCRIPTION

  • Brass and solid metal die cast construction
  • Includes mounting hardware
  • Projection: 2-3/4"

ROHL® Avanti 18 in. Towel Bar in Polished Chrome

RLO118APC

Manufacturer Part #: LO1/18APC

Color/Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
No
Collection
Avanti
Height
2 in
IAPMO Listed
No
Installation Type
Wall Mount
Number of Bars
1
Width
2-3/4 in

Print