DESCRIPTION

  • Cutouts: 3 x 1-3/8"
  • Quarter-turn ceramic disc control cartridges
  • Spout reach: 5"
  • Connectors: 1/2" NPT
  • Includes pop-up
  • Brass construction
  • Flow rate: 1.2 gpm
  • Matching tub filler A1264
  • 1.2 GPM

ROHL® Avanti Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

RA1208LMAPC2

Manufacturer Part #: A1208LMAPC-2

Color/Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bathroom Faucet Type
Widespread
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Avanti
Deck Plate Included
No
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Widespread
Faucet Valve Type
Ceramic Disc
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Installation Type
Deck Mount
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Reach
5 in
Spout Type
C-Spout
Trim Only
No
WaterSense Labeled
Yes

Print