Hand Shower Wall Outlet in Polished Chrome
Baltera Hand Shower Wall Outlet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For flexible hose connection
- 1/2" female NPT inlet
- Brass construction
- 1/2" male outlet
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Baltera
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 2-23/64 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 1-31/32 in
- NSF Certified:
- No
- Pause Control:
- No
- Product Type:
- Accessories
- Trim Only:
- No
- WaterSense Labeled:
- No