Bathroom Sink in White
Bathroom Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits pedestal basin RFE2370 or RFE2373
- Coordinates with Rohl Bath Suites collection
- Pedestal base only
- Also coordinates with Rohl Matheson™ collection
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Rohl RFE2370WH, Rohl RFE2373WH
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 28-3/4 in
- Material:
- Vitreous China
- Pedestal Only:
- Yes
- Sink Depth:
- 7-7/8 in
- Vessel Only:
- No
- Width:
- 9-1/4 in