Multi Function Showerhead in Satin Nickel
Bellia Multi Function Showerhead in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spray settings: classic, cascade, massage, and champagne
- Flow rate: 2 gpm
- Spray face: 4-3/4"
- Anti-calcium components
- Inlet: 1/2" female with swivel connection
- ABS construction
- Swivel connection: 1/2" female
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Bellia
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 4-1/2 in
- Faucet Connection:
- Female Swivel
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Champagne, Massage
- WaterSense Labeled:
- Yes