12 x 2-23/64 x 4-3/4 in. Towel Bar in Inca Brass
Bordano 12 x 2-23/64 x 4-3/4 in. Towel Bar in Inca Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass construction
- Mounting hardware included
- 2 23/64" projection
- Diameter of bar is 5/8"
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 4-3/4 in
- Base Plate Width:
- 4-3/4 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Bordano
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Inca Brass
- Depth:
- 2-23/64 in
- Faucet Connection Size:
- 1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 12 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 1
- Overall Width:
- 13-25/32 in
- Projection:
- 2-23/64 in
- Spray Type:
- Rain