Brass Disposer Flange in Matte Black
Brass Disposer Flange in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fits ISE disposals including Sears, KitchenAid and Whirlpool
- Not compatible with Waste King
- Fits standard 3 1/2" diameter US drain openings
- Brass construction
- Biscuit coordinates with Shaws Fireclay Parchment sinks
- Not recommended for use with Shaws sinks due to thickness of sink
Documents
Specifications
- Brand Model Compatibility:
- ISE Disposals Sears, KitchenAid and Whirlpool
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 3-1/2 in
- IAPMO Listed:
- No
- Material:
- Brass
- Product Type:
- Disposer Flange
- UL Listed:
- No
- UPC:
- 824438227071