Campo™ Round Closed Towel Ring in Polished Nickel

Part #RLO4PN  |  Item #4030240  |  Manufacturer Part #LO4PN

$104.00 EACH

Color/Finish: Polished Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Brass and solid metal die cast construction
  • Includes mounting hardware
  • Projection: 2-11/16"

Specifications

ADA Compliant: No

Application: Residential

Base Plate Height: 2 in

Base Plate Width: 2 in

CARB OTC LEED Compliant: No

Cartridge Type: Ceramic Disc

Collection: Campo™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 2-11/16 in

Diameter: 7-3/8 in

Faucet Connection Size: 1/2 in

GSA Approved: No

Handle Material: Metal

Hardware Included: Yes

Height: 8-3/16 in

Hose Included: Yes

Hose Length: 59 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 7-3/8 in

Material: Metal

Mount Type: Wall

NSF Certified: No

Overall Height: 8-3/16 in

Overall Width: 7-3/8 in

Projection: 2-11/16 in

Ring Type: Closed

Shape: Round

Valve Body Material: Brass

Weight: 1.25

Width: 7-3/8 in