Single Function Showerhead in Satin Nickel
Campo™ Single Function Showerhead in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ABS construction
- Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
- Single-function Rain showerhead
- Flow rate 2.0 GPM*
- 1/2" female inlet with swivel connection
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Campo™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 7-7/8 in
- Faucet Connection:
- Female Inlet
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Brass
- Height:
- 2-5/16 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes