Wall Mount Toilet Tissue Holder in Matte Black
Campo™ Wall Mount Toilet Tissue Holder in Matte Black
Frequently Purchased Together
Product Details
- Accommodates oversized TP rolls
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Campo™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-21/64 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 3-53/64 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-57/64 in
- Light Bulb Type:
- LED
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Shelves:
- 4
- Pivoting:
- No
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant, SmartThinQ
- Width:
- 5-57/64 in