Wall Mount Toilet Tissue Holder in Satin Nickel

You last purchased this on
 
ROHL®

Campo™ Wall Mount Toilet Tissue Holder in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Campo™ Wall Mount Toilet Tissue Holder in Satin Nickel

  • Fast #
  • Part #RWE8STN
  • Item #4704175
  • Manufacturer Part #WE8STN
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Accommodates oversized toilet paper rolls
  • Accommodates oversized rolls
  • Mounting hardware included
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Cartridge Type:
Ceramic Disc
Collection:
Campo™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
3-3/4 in
Faucet Connection Size:
1/2 in
GSA Approved:
No
Handle Material:
Metal
Hardware Included:
Yes
Height:
5-17/32 in
Hose Included:
Yes
Hose Length:
59 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
5-53/64 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Handles:
Two Handle
Pivoting:
No
Projection:
3-3/4 in
Spout Height:
1-13/16 in
Spout Type:
Fixed
Valve Body Material:
Brass
Weight:
1.5 lb
Width:
5-3/4 in