Caswell® 24 in. Towel Bar in Polished Chrome

Part #RCA124APC  |  Item #4705337  |  Manufacturer Part #CA1/24APC

$258.23 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Mounting hardware included
  • Mounting hardware included
  • Cannot be cut

Specifications

ADA Compliant: No

Collection: Caswell®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Installation Type: Wall Mount

Length: 24 in

Material: Brass

Mount Type: Wall

Number of Bars: 1