Single Function Hand Shower in Polished Chrome
Caswell® Single Function Hand Shower in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integrated volume control
- Coordinates with Rohl Bath Suites collection
- Three function hand-shower
- R2014D Pressure Balance Rough
- E824 Wall Outlet
- To complete package, you must order rough
- D63003 hand-shower Set
- Includes shower arm, 59" hose and slide bar
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Caswell®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Hose Included:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- Single Function
- Trim Only:
- Yes
- WaterSense Labeled:
- No