Ceiling Shower Arm Polished Chrome
Ceiling Shower Arm Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- To connect hose to outlet of tub/shower mixers or exposed thermostatic mixer
- Brass construction
- Connections: 3/4" male x 1/2" female
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Female
- End Connections:
- Female
- Faucet Part Type:
- Repair Kit
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- Product Type:
- Accessories
- WaterSense Labeled:
- No